Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Applied abrasives - Buffer
BAILEY DRAIN TEST PLUG 75MM 2561
BAILEY DRAIN TEST PLUG 75MM 2561
Centre Locking Plug
References
bailey products:
2561
rubix:
355334
Technical specifications
Type
Centre Locking Plug
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAILEY DRAIN TEST PLUG 75MM 2561
Applications
Stopping & Testing
Technical specifications
Attributes
Type
Centre Locking Plug
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.05
excl. VAT
/
Each
£
21.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
3M 05440 STIKIT HAND BLOCK 70MMX127MM YELLOW
BAILEY DRAIN TEST PLUG 5 X 1/2 INCH 2563
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY PK20
ROEBUCK 77696088888 F2504 MAROON PAD PK1
3M 05519 HOOKIT DISC HAND PAD 63MM 120MM
3M RB6BPAD GENERAL PURPOSE SCOURING PADS GREEN 93MMX154MM PK10
3M 65307 FLEXIBLE DIAMOND HAND LAP 6002J RED 90MMX55MM
MIRKA 8390330111 PLAIN HAND BLOCK 148MM X 78MM
3M 708806 SCOTCH-BRITE HEAVY DUTY HAND PAD 7440 152MMX228MM CRS
3M RB3PAD HD SCOURING PAD RB3 GREEN158MMX224MM PK10
BAILEY DRAIN TEST PLUG 6 X 1/2 INCH Z2417
3M 5307 SCOTCH-BRITE HAND PAD 7441 158MMX224MM TYPE T
ROEBUCK DARK TAN HAND PAD NON WOVEN SINGLE
MIRKA HAND SANDING BLOCK 70 X 125MM