Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Applied abrasives - Buffer
BAILEY DRAIN TEST PLUG 5 X 1/2 INCH 2563
BAILEY DRAIN TEST PLUG 5 X 1/2 INCH 2563
Centre Locking Plug
References
bailey products:
2563
rubix:
355337
Technical specifications
Type
Centre Locking Plug
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAILEY DRAIN TEST PLUG 5 X 1/2 INCH 2563
Applications
Stopping & Testing
Technical specifications
Attributes
Type
Centre Locking Plug
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.95
excl. VAT
/
Each
£
28.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
3M 7100209414 SCOTCHBRITE FLEX HAND PAD MX-HP 114X228MM AVFN 681794
BAILEY DRAIN TEST PLUG 75MM 2561
ROEBUCK 77696088888 F2504 MAROON PAD PK1
3M 708806 SCOTCH-BRITE HEAVY DUTY HAND PAD 7440 152MMX228MM CRS
MIRKA HAND SANDING BLOCK 70 X 125MM
ROEBUCK DARK TAN HAND PAD NON WOVEN SINGLE
3M 708806 SCOTCH-BRITE HEAVY DUTY HAND PAD 7440 152MMX228MM CRS PK20
3M 7100288524 SCOTCH-BRITE HANDPAD 7447 PRO, AVFN, 158 MM X 224 MM
BAILEY DRAIN TEST PLUG 6 X 1/2 INCH Z2417
3M 05519 HOOKIT DISC HAND PAD 63MM 120MM
3M 5307 SCOTCH-BRITE HAND PAD 7441 158MMX224MM TYPE T
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY PK20
3M RB3PAD HD SCOURING PAD RB3 GREEN158MMX224MM PK10
MIRKA 8390330111 PLAIN HAND BLOCK 148MM X 78MM