Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Applied abrasives - Buffer
MIRKA HAND SANDING BLOCK 70 X 125MM
MIRKA HAND SANDING BLOCK 70 X 125MM
Applied abrasives - Buffer Mirka
References
mirka:
8391402011
rubix:
2011351
ean:
6416868963403
Product details
Technical specifications
Product details : MIRKA HAND SANDING BLOCK 70 X 125MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.90
excl. VAT
/
Each
£
25.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAILEY DRAIN TEST PLUG 6 X 1/2 INCH Z2417
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY PK20
BAILEY DRAIN TEST PLUG 5 X 1/2 INCH 2563
3M 05519 HOOKIT DISC HAND PAD 63MM 120MM
ROEBUCK 77696088888 F2504 MAROON PAD PK1
3M 5304 SCOTCH-BRITE HAND PAD 7448+ 158MMX224MM S UFN GREY
3M RB3PAD HD SCOURING PAD RB3 GREEN158MMX224MM PK10
ROEBUCK DARK TAN HAND PAD NON WOVEN SINGLE
3M 5307 SCOTCH-BRITE HAND PAD 7441 158MMX224MM TYPE T
3M 7100288524 SCOTCH-BRITE HANDPAD 7447 PRO, AVFN, 158 MM X 224 MM
MIRKA 8390330111 PLAIN HAND BLOCK 148MM X 78MM
3M RB6BPAD GENERAL PURPOSE SCOURING PADS GREEN 93MMX154MM PK10
BAILEY DRAIN TEST PLUG 75MM 2561
3M 05440 STIKIT HAND BLOCK 70MMX127MM YELLOW
3M 65307 FLEXIBLE DIAMOND HAND LAP 6002J RED 90MMX55MM