Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
MIRKA 8294791311 BACKING PAD 77MM
MIRKA 8294791311 BACKING PAD 77MM
Support slab for fibre disc Mirka
References
mirka:
8294791311
rubix:
80345970
ean:
6416868941876
Technical specifications
Diameter
77
mm
Product details
Technical specifications
Product details : MIRKA 8294791311 BACKING PAD 77MM
Technical specifications
Attributes
Diameter
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.89
excl. VAT
/
Each
£
56.27
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
NORTON 69957382826 BACKUP PADS NYLON # CONVENTIONAL
NORTON 77696076935 SU001-113 M14MED-PLAIN-NONWOGENC/PIN22MM
3M 45091 ROLOC DISC PAD 75MM 1/4 HARD
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
3M CLEAN SANDING DISC PAD HOOK SAVER, 76 MM
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
3M 45095 ROLOC DISC PAD 50MM 1/4 MEDIUM
NORTON 69957350744 SELF GRIP BACK UP PADS
NORTON HARD DENSITY RUBBER BACK UP PAD 75MM 66254401460
PFERD 42721383 COMBI-DISC HOLDER SBH 38W
"MIRKA 8295494111 UNI BACKING PAD 150MM 5/16""+M8 GRIP 61H MEDIUM"
3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
NORTON 69957382829 BACKUP PADS NYLON # CONVENTIONAL