3M A01691 HOOKIT PAPER DISC 245 152MM 6-HOLE P40 PK50
3M™ Hookit™ Paper Disc 245
See technical informationReferences
3M:7000034060
Rubix:269051
Manufacturer :7000034060
EAN:05010027532793

Product details : 3M A01691 HOOKIT PAPER DISC 245 152MM 6-HOLE P40 PK50
Use 3M™ Hookit™ Paper Disc 245 for initial and intermediate surface preparation. Our 245 paper discs have a strong E-weight backing that provides long product life.
These discs are resin bonded to prevent premature ‘burning’.
245 discs utilise the 3M™ Hookit™ Attachment System for easy application and removal.
Strengths
Long life;Resin bonded;Strong backing;Hand and portable sanding machines
Applications
For initial and intermediate surface preparation
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 75x151x151 mm |
|---|---|
| Package weight | 975,6 g |
| Diameter | 150 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
- Sold out