3M TAC60115 NOMAD ULTRA CLEANMATTING 4300 TRANS 600MMX1.15M PK6


3M Nomad Control Mat

References
3m:TAC60115
rubix:2008310
brand logo
brand logo
Technical specifications
Width600 mm
ColourWhite
Length1150 mm
See all Specifications

Product details : 3M TAC60115 NOMAD ULTRA CLEANMATTING 4300 TRANS 600MMX1.15M PK6


The nomad contamination control mat is a disposable, dust collecting floor mat consisting of 40 sheets coated with a pressure sensitive adhesive. High tack surface removes dust and small particles from shoe soles and trolley wheels. When the top layer is contaminated, it is then simply peeled off to expose the next fresh adhesive layer ready for immediate use. The mat can be laid directly onto any clean floor surface and being low profile it does not need any edging or frame. It is designed to help protect clean areas where cleanliness and hygiene are critical factors

Strengths

Disposable multi-layered contamination control mat
High tack surface removes dust and small particles from shoe soles and trolley wheels
Peel off one layer to expose the next
Lay onto any clean surface with no edging or holding frame required
Designed to help protect clean areas where cleanliness and hygiene are critical factors
Anti-microbial additive – stops the growth of micro-organisms
Numbered sheets – provides control and assists quality assurance audits

Applications

Computer industry/Semi-conductor and electronics industries
Nuclear industry
Hospitals and laboratories
Pharmaceutical industries
Vehicle paint shops

Technical specifications


Attributes
Width600 mm
ColourWhite
Length1150 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 575.70 excl. VAT
/ Each
£ 690.84 incl. VAT
  • Sold out