Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH050004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BROWN
SPARTEX WH050004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BROWN
Spartex Matting
References
spartex:
UK-WH050004
rubix:
239A9617
Technical specifications
Width
1200
mm
Colour
Brown
Length
1800
mm
Product details
Technical specifications
Product details : SPARTEX WH050004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BROWN
SPARTEX-WH050004 Spartex Heavy Duty Entrance Mat 1.2m x 1.8m Brown
Technical specifications
Attributes
Width
1200
mm
Colour
Brown
Length
1800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.92
excl. VAT
/
Each
£
262.70
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AF010703C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
WEARWELL 570.58X3X3NBRBK 24/SEVEN SOLID NITRILE 0.91 X 0.91M BLK
SPARTEX DP010903 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK
SPARTEX RR010010 FINE FLUTED MATTING 0.9M X 10M X 3MM BLACK
SPARTEX DS030610C DECKTREAD MATTING 0.59M X LINEAR MTR RED
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
COBA DELUXE MATTING 1.0M X 1.5M BLACK
SPARTEX OU010003C MULTI ZONE ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW