Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
Abrasive roller Pferd Tools
References
pferd tools:
42821315
rubix:
228A7711
ean:
4007220152577
Technical specifications
Length
35
mm
Width
12
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
35
mm
Width
12
mm
Grain
150
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10
KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
NORTON 63642571095 NON WOVEN ROLL 100X 10M GREEN VERY FINE A
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
NORTON 63642557604 RTH RL 115X25M A275 NOR P280 F03
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
NORTON 63642515571 ROLLS TRIMMED CLEAN & BLEND-120X10M#VFINE
PFERD 42810948 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P80
PFERD 42811248 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P80
3M 3761 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A MED
PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
PFERD 45016212 ABRASIVE ROLL SBR50 A120