Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
Roll-canvas KL 361 JF
References
klingspor:
3982
rubix:
218A7585
ean:
4014855056873
Technical specifications
Length
50000
mm
Width
150
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
150
mm
Grain
120
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
271.15
excl. VAT
/
Each
£
325.38
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642571201 NON WOVEN ROLL 150X 10M GREEN VERY FINE A
KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
PFERD 42810950 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P120
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
NORTON 63642557503 RTH RL 115X10M F4660 NOR SIUF GY CB
NORTON 63642571203 NON WOVEN ROLL 150X 10M GREY VERY FINE A
3M 62875 UTILITY CLOTH ROLL 314D 38MMX25M P120
3M 7611 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M S UFN
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
Klingspor Emery Cloth Roll 50mm x 280 grit
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2