Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 93021 SM611S 100 X 100 X 19 MM P180 FILE BELT
KLINGSPOR 93021 SM611S 100 X 100 X 19 MM P180 FILE BELT
Flapwheel Klingspor
References
klingspor:
93021
rubix:
264A3424
ean:
4014855062805
Technical specifications
Outer diameter
100
mm
Length
10
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 93021 SM611S 100 X 100 X 19 MM P180 FILE BELT
Technical specifications
Attributes
Outer diameter
100
mm
Length
10
mm
Grain
80
Reaming diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.62
excl. VAT
/
Each
£
101.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KLINGSPOR 258934 NCS 600 FINISHING MOP A150F 50X30X6
KLINGSPOR 258927 XBR 80X50X6MM P0 NFS600 SMALL MOP
KLINGSPOR 258940 NCS 600 60X50X6MM P60 258940 NCS 600 60X50X6MM P60
PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
PFERD 44404126 FAN GRINDER F 4015/6 A120
PFERD 44408066 FAN GRINDER F 4020/6 A 60
KLINGSPOR 12913 XBR 40X15X6MM P240 KM613 SMALL MOP
PFERD 44509066 FAN GRINDER F 6030/6 A 60
PFERD 44509126 FAN GRINDER F 6030/6 A120
KLINGSPOR 12105 SM611 309X165X50X43.1 40G
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
PFERD 44503126 FAN GRINDER F 5030/6 A120