Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR ANGLE GRINDER MOP 125MM X 60G 277019
KLINGSPOR ANGLE GRINDER MOP 125MM X 60G 277019
WSM 617 flap wheel
References
klingspor:
277019
rubix:
2008099
ean:
4014855104666
Technical specifications
Outer diameter
125
mm
Length
20
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ANGLE GRINDER MOP 125MM X 60G 277019
Technical specifications
Attributes
Outer diameter
125
mm
Length
20
mm
Grain
60
Use
Steel / Stainless steel / Paint / Plastic / Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.68
excl. VAT
/
Each
£
20.02
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44411834 FAN GRINDER F 6030/6 CO-COOL 120
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
KLINGSPOR 93021 SM611S 100 X 100 X 19 MM P180 FILE BELT
KLINGSPOR 10027 XBR 165X25X13MM P240 SM611 LARGE MOP
PFERD 44404126 FAN GRINDER F 4015/6 A120
KLINGSPOR 71015 KM 613 50X30X6MM P150
KLINGSPOR 320248 NCW600S 110 X 100 X 19 MM P150 FILE BELT
KLINGSPOR 258935 NCS 600 SMALL FINISHING-MOPS 50X30X6 P240 FINE
148718 ABRASIVE WHEEL 50X50X6 A120 COURSE
KLINGSPOR ANGLE GRINDER MOP 115MM X 40G 277014
KLINGSPOR 284743 KM 613 SMALL ABRASIVE MOP 20X20X6MM 40 GRAIN
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
KLINGSPOR 258927 XBR 80X50X6MM P0 NFS600 SMALL MOP