Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
148718 ABRASIVE WHEEL 50X50X6 A120 COURSE
148718 ABRASIVE WHEEL 50X50X6 A120 COURSE
Flapwheel Tyrolit
References
tyrolit:
148718
rubix:
264A2547
ean:
9003171487183
Technical specifications
Outer diameter
50
mm
Length
50
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : 148718 ABRASIVE WHEEL 50X50X6 A120 COURSE
Technical specifications
Attributes
Logistic Weight
100
g
Outer diameter
50
mm
Length
50
mm
Grain
Medium
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.18
excl. VAT
/
Each
£
12.22
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 110X100X19 FINE A 63642557405
PFERD 44411086 FAN GRINDER F 3030/6 A 80
KLINGSPOR 320248 NCW600S 110 X 100 X 19 MM P150 FILE BELT
3M 9964 SCOTCH-BRITE LAP MOP 100 MM A VFN
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
PFERD 44509126 FAN GRINDER F 6030/6 A120
KLINGSPOR 10006 XBR 165X25X13MM P120 SM611 H LARGE MOP
KLINGSPOR 13148 XBR 80X30X6MM P320 KM613 SMALL MOP
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
KLINGSPOR 258944 NCS600 80X50X6X60 GRIT ABRASIVE MOP
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP