Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
Sanding sheet 314D
References
3m:
62900
rubix:
268567
manufacturer :
7000060197
ean:
4046719185283
Technical specifications
Length
280
mm
Width
230
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : 3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
Our 3M™ linen sanding sheet 314D features a closed layer of aluminium oxide abrasive granules bound to a durable back. The product is suitable for blending, cleaning, finishing outlines, de-burring and rust removal of all metals and paint.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
25
x
234
x
280
mm
Package weight
992
g
Length
280
mm
Width
230
mm
Grain
150
Colour
Red
230
mm
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
HERMES 6233753 VC154LL AL/OX SHEETS 70 X 125 MM P120 PK50
ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET 158MMX224MM A FIN PK20
KLINGSPOR 2050 PL31B SHEET 150 GRIT
NORTON SANDING SHEET 77696081114
ROEBUCK 6868351 WET & DRY PAPER SHEET 230 X 280 MM P360
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
BOSCH 2608607405 SANDING SHEETS P180
3M 2090 PROFESSIONAL MASKING TAPES MULTI-SURFACES 24MMX50M
KLINGSPOR 2062 PL31B SHEET 150 GRIT
ROEBUCK 866947 WET & DRY PAPER SHEET 230 X 280 MM P80
NORTON T489 SILICON CARBIDE WATERPROOF SHEETS 230 X 280 800G PK 50
3M 546456 SCOTCH-BRITE HAND PAD 7447 158MMX224MM MED