References
Facom:401
Rubix:155A8456
EAN:3148511750001



Product details : FACOM 160MM FLAT NOSE PLIER 401
401- 421 - Flat nose pliers
- Smooth jaws with rounded inner corners to prevent injury of the handled parts.
- Available in: burnished-matte, red sheath.
- Smooth jaws with rounded inner corners to prevent injury of the handled parts.
- Available in: burnished-matte, red sheath.
Strengths
Smooth jaws with rounded inner corners to prevent injury with the handled parts.
Technical specifications
Attributes
| Logistic Weight | 121 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x70x18 mm |
| Package weight | 121 g |
| Nose shape | flat |
| Length of noses | 48 mm |
| Length | 160 mm |
| Weight | 80 g |
Show UNSPSC/ECL@SS
£ 37.28 excl. VAT
/ Each
£ 44.74 incl. VAT
- Delivery usually within ( 14 ) days
