KNIPEX 3821200 MECHANICIANS' PLIERS 200MM

Mechanics' Pliers

See technical information

References

Knipex:38 21 200
Rubix:2523710
EAN:4003773035176
brand logo

Technical specifications

Nose shapepointed
Length of noses73 mm
Length200 mm
See all Specifications

Product details : KNIPEX 3821200 MECHANICIANS' PLIERS 200MM


38 21 200 Mechanics' Pliers
high bending strength of the pliers tips. Gripping surfaces cross-hatched. 40° angled, half-round jaws.
  • Jaw thickness (joint) (T1): 9.5 mm
  • Tips width (W4): 3.0 mm
  • Tips thickness (T2): 2.5 mm
  • Jaw length (L3): 73.0 mm
  • Head width (W3): 17.5 mm
  • Head angle: 40
  • high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)200x47x13 mm
    Nose shapepointed
    Length of noses73 mm
    Length200 mm
    Weight175 g
    £ 28.25 excl. VAT
    / Each
    £ 33.90 incl. VAT
    • Delivery usually within ( 14 ) days