References
Facom:195A.20G
Rubix:217A4418
EAN:3662424087189



Product details : FACOM 195A.20G HALF-ROUND 40DEG BENT NOSE 200MM
- Fine, finely serrated jaws, equipped with a tube clamp.
- Lateral wire cutter for copper and hard steel wires (max. 160 Kg/mm²).
- 185: straight jaws.
- 195: bent jaws 40° degrees.
- PVC sheaths.
- Presentation: polished, varnished.
- Lateral wire cutter for copper and hard steel wires (max. 160 Kg/mm²).
- 185: straight jaws.
- 195: bent jaws 40° degrees.
- PVC sheaths.
- Presentation: polished, varnished.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x18x9 mm |
|---|---|
| Logistic Weight | 192 g |
| Nose shape | curved |
| Length of noses | 69 mm |
| Length | 200 mm |
| Diameter | 2.9 mm |
| Cutting capacity | 9 mm |
| Weight | 192 g |
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ Each
£ 41.94 incl. VAT
- Delivery usually within ( 14 ) days
