References
Facom:403.MT
Rubix:1233669
EAN:3148511750704

Product details : FACOM PLIER 403.MT
Micro-Tech® gripper with extra-long angled tips
- For heavy-duty use.
Weight: 75 g.
- For heavy-duty use.
Weight: 75 g.
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x75x30 mm |
| Package weight | 115 g |
| Nose shape | curved |
| Length of noses | 45 mm |
| Length | 155 mm |
| Diameter | 45 mm |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 43.96 excl. VAT
/ Each
£ 52.75 incl. VAT
- Delivery usually within ( 14 ) days
