Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
Extension for impact sockets
References
roebuck:
4981760
rubix:
245017
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
STAHLWILLE 13010001 509 EXTENSION 1/2 INCH DRIVE 2 LONG
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
BAHCO K8960F-2 POWER EXTENSION 3/4 175MM
GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM
GEDORE 3090 5IN EXTENSION
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
BRITOOL EXPERT 1/2 INCH IMPACT EXT 125MM E113617
"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"
WERA 003695 8780C EXTENSION 341MM KOLOSS
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
FACOM END LOCK EXTENSION J.210RC
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371