Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 11010001 405 EXTENSION BAR 1/4 INCH DRIVE 2 LONG 54MM
STAHLWILLE 11010001 405 EXTENSION BAR 1/4 INCH DRIVE 2 LONG 54MM
405 Extensions
References
stahlwille:
11010001
rubix:
4527059
ean:
4018754012206
Technical specifications
Square drive adapter
1/4
''
Length
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 11010001 405 EXTENSION BAR 1/4 INCH DRIVE 2 LONG 54MM
405 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
54
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.81
excl. VAT
/
Each
£
10.57
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
ROEBUCK EXTENSION BAR 1/4 DRIVE X 250MM
STAHLWILLE 11011006 405QR 1/4 QUICK RELEASE EXTENSION 4 INCH LONG
FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 6 LONG 150MM
"FACOM AXS.L 1/2"" WRENCH"
"STAHLWILLE 12100010 3/8"" SPEEDER BRACE 15"""
GEDORE 1990 M MAGNETIC EXTENSION 1/2 INCH DRIVE
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
BAHCO K9560G-3 POWER EXTENSION 1IN 325MM
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3