Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLARE NUT WRENCH 7 X 9MM
BRITOOL EXPERT FLARE NUT WRENCH 7 X 9MM
Fixed and variable opening wrench Expert
References
expert:
E112301
rubix:
2014963
ean:
3258951123010
Technical specifications
Opening
7
Length
139
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLARE NUT WRENCH 7 X 9MM
Technical specifications
Attributes
Opening
7
Length
139
mm
Weight
41
g
Finishing
Chromed
Type
Hose Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.87
excl. VAT
/
Each
£
13.04
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RING WRENCH 55.8AVSE
BAHCO 4106-19-50 19-50MM ADJUSTABLE HOOK SPANNER
KNIPEX 980305 NUT DRIVERS WITH HANDLE 232MM
WERA 020068 JOKER SWITCH WRENCH RATCHET COMBI 13MM SB
BAHCO 10RM-17 RATCHET WRENCH STUBBY
FACOM RING WRENCH 55.21AVSE
FACOM 440.23 COMBINATION WRENCH 23MM
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 3/8IN
BAHCO 4020L-M-4 LILLIPUT COMBINATION WRENCH 4MM
GEDORE ADJUSTABLE SPANNER PHOSPHATED 2C HANDLE 60S-6JP
KNIPEX 980116 RING WRENCHES CRANKED
FACOM COMBINATION W 40.28LA
SKF HOOK SPANNER 16-20MM HN0
STAHLWILLE 40065555 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5.5MM
GEDORE 8 INCH C SPANNER 40-205-220