GEDORE 6 24X27 DOUBLE OPEN ENDED SPANNER MM


Double end wrench 6

References
gedore:6 24x27
rubix:399A5553
manufacturer :6067580
ean:4010886606759
brand logo
brand logo
Technical specifications
Opening24x27
Length266 mm
See all Specifications

Product details : GEDORE 6 24X27 DOUBLE OPEN ENDED SPANNER MM


Double open-end spanner Design: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 24x27 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight337 g
Opening24x27
Length266 mm
Weight337 g
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
  • Usually arrives within 14 working days