Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK PSM50OE OPEN END PODGER SPANNER 50MM
ROEBUCK PSM50OE OPEN END PODGER SPANNER 50MM
Fixed and variable opening wrench Unbranded
References
unbranded:
247116
rubix:
247116
manufacturer :
PSM50OE
Product details
Technical specifications
Product details : ROEBUCK PSM50OE OPEN END PODGER SPANNER 50MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.38
excl. VAT
/
Each
£
91.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 41.30
ROEBUCK WRENCH SOCKET 6X12 OPENING 22MM 865313
ROEBUCK OPEN ENDED SPANNER 17 X 19MM 880341
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 21MM 865393
STAHLWILLE 01490028 1/4 INCH DRIVE X 7/16 AF CROW RING
GEDORE 65MM RING SLOG SPANN 306 G 65
FACOM RING WRENCH 54A.50
GEDORE 90MMRINGSLOGSPANNR 306 G 90
RIDGID 31305 E110 OFFSET HEX WRENCH
BAHCO 6M-24-26 OPEN END WRENCH
KNIPEX 980012 OPEN JAW WRENCHES
FACOM RATCHETING COMBINATION SPANNER 27MM 467B.27
BAHCO 41RM-8 RATCHET WRENCH LOCKING FLEX HEAD
FACOM 76.24SLS ANGLED 12 POINT SOCKET WRENCH 24MM - SAFETY LOCK SYSTEM
ROEBUCK DOUBLE OPEN ENDED SPANNER 32 X 36MM