Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 17MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 17MM
Ratchet Combination Wrench
References
facom:
467BS.17
rubix:
202A3470
ean:
3662424065941
Technical specifications
Opening
17
Length
127.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 17MM
Ratchet combination wrenches with extra-short handles: ideal for crowded areas.
Technical specifications
Attributes
Opening
17
Length
127.5
mm
Finishing
Satin/Chrome
Number of sides
1
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.90
excl. VAT
/
Each
£
26.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 047139 RATCHET SPANNER 17MM HEX
BAHCO 1RM-21 RATCHET COMBI SPANNER
STAHLWILLE 40081515 COMBINATION SPANNER 15MM
WERA 073281 JOKER WRENCH RATCHET COMBI 3/8 SB
BAHCO 28M-23 DOUBLE END SOCKET WRENCH
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 28MM 865319
STAHLWILLE 55MM HEAVY DUTY RING SPANNERS
FACOM NERVUS WRENCH 92A.18
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 12MM
GEDORE 8795-22 22MM SPIGOT FITTING OPEN ENDED
GEDORE SLOGGING SPANNER 306 2.5/8AF
GEDORE 8791-32 8791 SPIGOT OPEN END FITTING 16 Z 32MM
FACOM O/ENDED WRENCH 50MM 45.50
BAHCO 7444SG-Z-1.13/16 RING WRENCH
GEDORE 1B SERIES COMBINATION SPANNER 1.1/2 INCH A/F