Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 50MM HEAVY DUTY RING SPANNERS
STAHLWILLE 50MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020050
rubix:
2536112
ean:
4018754023523
Technical specifications
Opening
76
Length
920
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 50MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
75
x
292
mm
Logistic Weight
1426
g
Opening
76
Length
920
mm
Weight
1426
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.86
excl. VAT
/
Each
£
89.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 7R-11 7R COMBINATION RATCHET SPANNER 11MM
FACOM 64.14X15 64 RATCHETING RING SPANNER 14 X 15MM
WERA 020101 6004 JOKER L SELF-SETTING SPANNER 16-19MM
ROEBUCK SLOGGING RING SPANNER 11/16 INCH WHITWORTH
STAHLWILLE 02500074 3/8 INCH DRIVE X 2.1/8 AF CROW-FOOT
BAHCO 895M-17-19 OPEN END WRENCH
FACOM COMBINATION W 40.28LA
FACOM 70A.32 32MM RAT FLR NUT WRENCH 70A-32
FACOM 440.38 COMBINATION WRENCH 38MM
GEDORE 40 25-28 40 PIN SPANNER 25/28MM 6334020
BAHCO 11M-19 LONG COMBINATION WRENCH 19MM
GEDORE 40 95-100 40 HOOK WRENCH 95 - 100MM
STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-FOOT
BRITOOL EXPERT FLEX RATCHET WRENCH 12MM
HOOK SPANNER HINGED 155-200