BAHCO 87 85MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 770MM


Wrench set 86

References
bahco:87
rubix:046528
ean:7314150005406
brand logo
brand logo
Technical specifications
Opening85
Length770 mm
See all Specifications

Product details : BAHCO 87 85MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 770MM


Standards: ISO 6787, DIN 3117, BS 6333, ASME B107.8M 1996. High-alloy quality steel. Angle 15 for type 31 for better accessibility. Angle 22.5 for the types 86 and 87 for better accessibility. Type 31 has left and right rotating screw. P Series: Reversible jaw for use as a pipe wrench. Phosphated. Precision hardening and anti-corrosion treatment. IP: Industry packaging.

Technical specifications


Attributes
Logistic Weight6290 g
Opening85
Length770 mm
Weight5700 g
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 412.19 excl. VAT
/ Each
£ 494.63 incl. VAT
  • Usually arrives within 14 working days