FACOM ADJ WREN 8 113A.8C


113A. C-chromed keys with knurled wheel

References
facom:113A.8C
rubix:1231294
ean:3148516998279
brand logo
brand logo
Technical specifications
Opening27
Length206 mm
See all Specifications

Product details : FACOM ADJ WREN 8 113A.8C


113A.C - Chrome mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 24".
- Finish: chromed body and polished faces.

Strengths

• Knurled wheel easily accessible = easy to adjust. • Adjustable part of the jaws does not protrude if the beak is maximum open. • With the scale distribution in millimetres, the jaw opening is easily pre-set. • Knurled wheel turns clockwise. • Assortment of 4 "to 24". • Version: Chrome plated and polished sides.

Technical specifications


Attributes
Logistic Weight282 g
Packaged dimensions (D x W x H)205x60x10 mm
Package weight276 g
Opening27
Length206 mm
Weight275 g
Finishingsatin/chrome
Typeadjustable wrench
Show UNSPSC/ECL@SS
£ 22.94 excl. VAT
/ Each
£ 27.53 incl. VAT
  • Usually arrives within 14 working days