39 - Mixed short metric wrenches
Opening | 3,2 |
---|---|
Length | 77 mm |
Logistic Weight | 7 g |
---|---|
Packaged dimensions (D x W x H) | 80x10x5 mm |
Package weight | 10 g |
Opening | 3,2 |
Length | 77 mm |
Weight | 10 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days