STAHLWILLE 440.27 3/8 INCH DRIVE X 27MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:440 27
Rubix:2018496
Manufacturer :02190027
EAN:4018754003464



Documents
Product details : STAHLWILLE 440.27 3/8 INCH DRIVE X 27MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x43x59 mm |
|---|---|
| Logistic Weight | 100 g |
| Opening | 27 |
| Length | 52.8 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 69.90 excl. VAT
/ Each
£ 83.88 incl. VAT
- Usually arrives within 14 working days
