Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE OPEN END SPANNER 6 15/16X1AF
GEDORE OPEN END SPANNER 6 15/16X1AF
End wrench 6 (AF)-inch size
References
gedore:
6 15/16x1AF
rubix:
122A2360
manufacturer :
6071770
ean:
4010886607176
Technical specifications
Opening
15/16x1
Length
266
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE OPEN END SPANNER 6 15/16X1AF
Double open ended spanner 15/16x1" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
317
g
Opening
15/16x1
Length
266
mm
Weight
317
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.35
excl. VAT
/
Each
£
25.62
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 9-16MM
STAHLWILLE 01200009 1/4 INCH DRIVE X 9MM CROW FOOT SPANNER
GEDORE 70MM RINGSLOGSPANNER 306 70
ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
FACOM TOP SLOT NUT WRENCH 118A
FACE SPANNER FIXED PIN 40-80
ROEBUCK 880473 OFF-SET COMBINATION WRENCH 10MM
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 13/16IN
GEDORE 30MM COMBI SPANNER 7 30
FACOM 12 POINT METRIC COMBINATION WRENCH 6MM - SAFETY LOCK SYSTEM
WIXROYD 95450.W0062 HOOK SPANNER FIXED PIN 58-62
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
STAHLWILLE 40481515 15/64 AF COMBI SPANNER 13S
BAHCO 40B-115-165 ADJUSTABLE PIN SPANNER
BRITOOL EXPERT COMBINATION WRENCH 29MM