Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 45-50
HOOK SPANNER 45-50
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0050
rubix:
225264
Technical specifications
Length
206
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 45-50
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
206
mm
Weight
155
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.78
excl. VAT
/
Each
£
22.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT OPEN ENDED WRENCH 46 X 50MM
GEDORE 306 27 RING SLOGGING SPANNER 27MM
BRITOOL EXPERT HINGED HOYES WRENCH 51-121MM
"895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
STAHLWILLE 02190023 3/8 INCH DRIVE X 23MM CROW RING SPANNER
1648926 19 X 24MM REVERSIBLE RATCHET PODGING SPANNER
24MM O/E CROWFOOT SPANNER
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 21MM
FACOM 64C.S1 MULTI-OPENING WRENCH
BAHCO 6M-24-30 OPEN END WRENCH
ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
FACOM INSUL WRE 46.17AVSE
FACOM 39.9/16 SHORT COM
FACOM 2 SPARE PINS 126.E35