STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02490050
Rubix:4527127
EAN:4018754004614



Documents
Product details : STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x40x52 mm |
|---|---|
| Logistic Weight | 84 g |
| Opening | 1 1/16' |
| Length | 52.8 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
- Usually arrives within 14 working days
