ROEBUCK COMBINATION WRENCH SPANNER OPENING 26MM 865274
Metric combination spanners
See technical informationSee documentsReferences
Superseded Ref:4972119
Roebuck:865274
Rubix:209A7723
EAN:3660338196355

Documents
Product details : ROEBUCK COMBINATION WRENCH SPANNER OPENING 26MM 865274
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Strengths
Excellent hand grip
Technical specifications
Attributes
| Opening | 26 |
|---|---|
| Length | 300 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- Usually arrives within 14 working days
