Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBI WRENCH 11/32 INCH
BRITOOL EXPERT COMBI WRENCH 11/32 INCH
Fixed and variable opening wrench Expert
References
expert:
E113313
rubix:
2014134
ean:
3258951133132
Technical specifications
Opening
11/32
Length
130
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBI WRENCH 11/32 INCH
Technical specifications
Attributes
Opening
11/32
Length
130
mm
Weight
30
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.06
excl. VAT
/
Each
£
6.07
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
FACOM 76.32SLS ANGLED 12 POINT SOCKET WRENCH 32MM - SAFETY LOCK SYSTEM
ROEBUCK ADJUSTABLE WRENCH 24 INCH PHOSPHATE
STAHLWILLE 01190014 1/4 INCH DRIVE X 14MM CROW RING SPANNER
STAHLWILLE 40082222 COMBINATION SPANNER 22MM
ROEBUCK 00960 1000V INSULATED 0BA OPEN ENDED GENERAL PURPOSE SPANNER
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 27MM 40102727
GEDORE 11MMVDE RING SPANNER VDE 2 E 11
ROEBUCK 00310 1000V INSULATED 14MM OPEN ENDED SPANNER
BRITOOL EXPERT OPEN ENDED WRENCH 36 X 41MM
ROEBUCK ADJUSTABLE WRENCH 6 INCH PHOSPHATE
FACOM SOCKET WRENCH 75.12
GEDORE ADJ SPANNER 62P 18
GEDORE 400 13X15 FLARE NUT SPANNER 13MM X 15MM
ROEBUCK 00420 1000V INSULATED 30MM OPEN ENDED SPANNER
GEDORE 80MMFRICTION RATCHET 31KR40-80