References
Bahco:44Z-5/8-3/4
Rubix:401A4837
Manufacturer :44Z-5/8-3/4
EAN:7314150375240

Product details : BAHCO 44Z-5/8-3/4 LONG DOUBLE RING W 5/8X3/4
Double ring wrench, long type in inch sizes
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837
Technical specifications
Attributes
| Opening | 5/8' x 3/4' |
|---|---|
| Length | 401 mm |
| Type | box wrench |
| Finishing | satin/chrome |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 43.60 excl. VAT
/ Each
£ 52.32 incl. VAT
- Delivery usually within ( 14 ) days
