FACOM RATCHETING COMBINATION SPANNER 7MM 467B.7


467B Anti Slip Ratchet Combination Spanners

References
facom:467B.7
rubix:80374490
ean:3662424064623
brand logo
brand logo
Technical specifications
Opening7
Length140 mm
See all Specifications

Product details : FACOM RATCHETING COMBINATION SPANNER 7MM 467B.7


The ultimate anti slip grip ratcheting combination wrench.
Anti Slip Open End - Helps prevent open end of wrench from slipping off fasteners, offset end to increase torque and work safer and be more productive and no more bruised knuckles.
Innovative Ring Stop - 12 point box end with a unique design that gets in to areas of restricted access where standard wrenches just wont reach. Incorporates a spring that prevents box end from accidentally going past or slipping off the fastener, however the innovative design does allow the wrench to be pushed past the nut to allow access to a second nut if required.
Recessed Switch - prevents accidental changes of direction.
Revolutionary I-Beam Cross Sectional Design - Better comfort with less hand stress and higher strength for increased safety which allows user to apply more torque.

Applications

For all common applications.

Technical specifications


Attributes
Logistic Weight30 g
Opening7
Length140 mm
Weight34 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 18.81 excl. VAT
/ Each
£ 22.57 incl. VAT
  • Usually arrives within 14 working days