Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 21 X 23MM
BRITOOL EXPERT OFFSET RING WRENCH 21 X 23MM
Fixed and variable opening wrench Expert
References
expert:
E113730
rubix:
2014019
ean:
3258951137307
Technical specifications
Opening
21
Length
310Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 21 X 23MM
Technical specifications
Attributes
Opening
21
Length
310Ā
mm
Weight
352Ā
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
17.64
excl. VAT
/
Each
Ā£
21.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 10MM SPANNER 7 10
MELFORM MEL TIM 10 46MM HEX X 50MM HEX X 200MM LONG BOX SPANNER
ADJ PIN FACE SPANNER 14-100 8MM PIN
SINGLE RING SPANNER 80MM 6035380
BRITOOL EXPERT COMBINATION WRENCH 20MM
BRITOOL EXPERT OPEN ENDED WRENCH 38 X 42MM
ROEBUCK COMBINATION SPANNER 27MM
BAHCO 4040M-6-7 FLEX HEAD WRENCH
GEDORE SLIM SPANNER 6 38X42
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM
BAHCO 111Z-2 COMBINATION WRENCH
STAHLWILLE 40486666 1.5/8 AF COMBI SPANNER 13S
STAHLWILLE 01190009 1/4 INCH DRIVE X 9MM CROW RING SPANNER
GEDORE 2133 T 13 SOCKET WRENCH WITH 2C-T-HANDLE MM
FACOM 101.8 ADJUSTABLE WRENCH