Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 880469 OFF-SET COMBINATION WRENCH 6MM
ROEBUCK 880469 OFF-SET COMBINATION WRENCH 6MM
OFFSET COMBINATION SPANNERS - METRIC
References
roebuck:
880469
rubix:
216A9929
Technical specifications
Opening
6
Length
110
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880469 OFF-SET COMBINATION WRENCH 6MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
Opening
6
Length
110
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.48
excl. VAT
/
Each
£
2.98
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 11M-12 LONG COMBINATION WRENCH 12MM
BAHCO 9070 ERGO 20MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 158MM
FACOM FLARE NUT WRE 43.8X10
MELFORM MEL T 34 1/4IN DIA X 6IN LONG TOMMY BAR
BAHCO 1936M-8-9 TUBULAR HEX SOCKET WRENCH
ROEBUCK RING SPANNER A/F 5/8 X 11/16
GEODRE 7118 OPEN END FITTING 21MM 7118-21
FACOM 101.8 ADJUSTABLE WRENCH
ROEBUCK WRENCH SOCKET 6X12 OPENING 27MM 865318
STAHLWILLE 2501056 3/8 INCH DRIVE X 1.1/4 AF HD CROW-FOOT
GEDORE 894 130 SINGLE OPEN ENDED SPANNER 130MM
BAHCO 111M-46 COMBINATION WRENCH 46MM
GEDORE 6 1/2X9/16AF 607045 A.F OPEN JAW SPANNER 1/2IN X 9/16IN
BAHCO 1RM-15 RATCHET COMBI SPANNER
KNIPEX 980309 NUT DRIVERS WITH HANDLE 237MM