FACOM SELF-ADJUSTING MULTIGRIP PLIER 170MM 485.17

485 - Self-adjusting water-pump pliers

See technical information

References

Facom:485.17
Rubix:80034145
EAN:3148511788905
brand logo

Technical specifications

Length170 mm
Opening capacity28 mm
Number of positions12
See all Specifications

Product details : FACOM SELF-ADJUSTING MULTIGRIP PLIER 170MM 485.17


A [mm]: 28B [mm]: 28C [mm]: 23E [mm]: 7H [mm]: 42L [mm]: 170L1 [mm]: 42[g]: 150

Strengths

• The opening is automatically adjusted with one hand when fitting to the work-piece • Capacity: - 485.17: diameter 28 mm, 6-side 23 mm.- 485.23: diameter 45 mm, 6-side 38 mm • Finish: burnished, handles covered with PVC.

Technical specifications


Attributes
Logistic Weight167 g
Packaged dimensions (D x W x H)175x75x30 mm
Package weight167 g
Length170 mm
Opening capacity28 mm
Number of positions12
Weight150 g
£ 65.03 excl. VAT
/ Each
£ 78.04 incl. VAT
  • Delivery usually within ( 14 ) days