FACOM MULTIGRIP SLIP JOINT PLIER 250MM - SAFETY LOCK SYSTEM
181A.SLS - Slip-Joint Multigrip Pliers - SLS
See technical informationReferences
Facom:181A.25CPESLS
Rubix:2588760
EAN:3662424028304




Technical specifications
| Length | 245 mm |
|---|---|
| Opening capacity | 41 mm |
| Number of positions | 12 |
Product details : FACOM MULTIGRIP SLIP JOINT PLIER 250MM - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260x70x23 mm |
|---|---|
| Package weight | 388 g |
| Length | 245 mm |
| Opening capacity | 41 mm |
| Number of positions | 12 |
| Weight | 385 g |
Show UNSPSC/ECL@SS
£ 80.23 excl. VAT
/ Each
£ 96.28 incl. VAT
- Delivery usually within ( 14 ) days