IRWIN GROOVE JOINT PLIERS 250MM 10505500

Irwin Vise-Grip Groove Joint Pliers

See technical informationSee documents

References

Irwin:10505500
Rubix:80068080
EAN:5706915055009
brand logo

Technical specifications

Length250 mm
Opening capacity51 mm
See all Specifications

Documents

Product details : IRWIN GROOVE JOINT PLIERS 250MM 10505500


IRWIN Vise-Grip groove joint pliers have an all-purpose jaw that can grip onto flat, round, hex and square work pieces. The multi-groove ratcheting system has twice the number of groove positions compared to traditional groove joint pliers. Press-n-slide button adjusts the jaws 2x faster than traditional groove joint pliers. Anti-pinch non-slip ProTouch grips provide control, comfort, and less hand fatigue.

Strengths

Irwin Vise-Grip Groove Joint pliers feature right angle teeth which grip in all directions for maximum bite
They have moulded ProTouch grips for added comfort, less hand fatigue, control and comfort
Irwin Vise-Grip groove joint pliers have an all-purpose jaw that can grip onto flat, round, hex and square work pieces
The multi-groove ratcheting system has twice the number of groove positions compared to traditional groove joint pliers
Press-n-slide button adjusts the jaws twice as fast as the traditional groove joint pliers

Technical specifications


Attributes
Length250 mm
Opening capacity51 mm
Typegroove joint plier
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
  • Usually arrives within 14 working days