KNIPEX 8802250 ALLIGATOR WATER PUMP PLIERS 250MM
KNIPEX Alligator®
See technical informationSee documentsReferences
Knipex:88 02 250
Rubix:010131
EAN:4003773019282

Documents
Product details : KNIPEX 8802250 ALLIGATOR WATER PUMP PLIERS 250MM
88 02 300 KNIPEX Alligator®
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched.
Adjustment positions: 9 Capacity for pipes, inches (diameter): Ø 2 3/4 in Capacities for nuts: 60 mm Capacities for pipes (diameter): Ø 70 mm
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched.
with slim multi-component grips without collar for better handling and easier transport Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 9 |
| Type | water pump pliers |
| Weight | 347 g |
| Type of branches | grip |
Show UNSPSC/ECL@SS
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
- In stock: Next day delivery








