• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Pliers, vices, clamps
  5. Pliers
  6. Tongue and groove pliers
  7. GEDORE RED R28100012 12 WATERPUMP PLIERS

GEDORE RED R28100012 12 WATERPUMP PLIERS

Water pump pliers

See technical information

References

Gedore Red:R28100012
Rubix:45038842
Manufacturer :3301176
EAN:4060833011761
brand logo
brand logo

Product details : GEDORE RED R28100012 12 WATERPUMP PLIERS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

KNIPEX 8721250SB KNIPEX COBRA QUICK SET 250MMKNIPEX 8201250 KNIPEX TWINGRIP SLIP JOINT PLIERS 250MMGEDORE RED R28302180 180MM COMBINATION PLIERSBAHCO 2971G-250 SLIP JOINT PLIERKNIPEX 8802180 ALLIGATOR WATER PUMP PLIERS 180MMKNIPEX 8803250 ALLIGATOR WATER PUMP PLIERS 250MMROEBUCK SO EASY ADJUSTABLE MULTIGRIP PLIER 13 POSITIONS 840481KNIPEX 8700100 HIGHTECH WATER PUMP PLIERS COBRA XS 100MMKNIPEX 8703180 COBRA WATER PUMP PLIERS 180MMKNIPEX 8101250 SIPHON- AND CONNECTOR PLIERS 250MMPLIERSPUMP1080475RIDGIDKNIPEX 8705250 COBRA WATER PUMP PLIERS 250MMKNIPEX 8721300 KNIPEX COBRA QUICK SET 300MMFACOM 181EF.25CPEPB LONG NOSE MULTIGRIP PLIER BI MATERIAL HANDLE 250 MGEDORE PIPE GRIPS 142 10 C
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap