KNIPEX 8551180A SPRING HOSE CLAMP PLIERS 180MM
Spring Hose Clamp Plier
See technical informationSee documentsReferences
Knipex:85 51 180 A
Rubix:388A3737
EAN:4003773081159

Documents
Product details : KNIPEX 8551180A SPRING HOSE CLAMP PLIERS 180MM
Can be used for standard, space-saving and wire clamps, as well as for spring band clamps with a nominal size of up to 50 mm. Allows more than 30 mm clamping range. Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x38x14 mm |
|---|---|
| Logistic Weight | 170 g |
| Length | 180 mm |
| Number of positions | 15 |
| Type | spring hose clamp plier |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 52.52 excl. VAT
/ Each
£ 63.02 incl. VAT
- Delivery usually within ( 14 ) days







