Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 41MM HEAVY DUTY RING SPANNERS
STAHLWILLE 41MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020041
rubix:
2536109
ean:
4018754023486
Technical specifications
Opening
62
Length
750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 41MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
57
x
62
x
268
mm
Logistic Weight
910
g
Opening
62
Length
750
mm
Weight
910
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.08
excl. VAT
/
Each
£
81.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 15/75 OPEN END MIDGET WRENCH 8MM 34.8
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 16MM
467B.16 ANTI SLIP RATCHET COMBINATION SPANNER 16MM
STAHLWILLE 58211008 8MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211007 7MM OPEN END INSERT TOOL 9 X 12
ROEBUCK RING SPANNER A/F 15/16IN X 1IN
STAHLWILLE 02500060 3/8 INCH DRIVE X 1.3/8 AF CROW-FOOT
ROEBUCK SLOGGING RING SPANNER 2.7/16 A/F
MELFORM MEL TA 1 5/16IN AF HEX X 3/8 AF HEX X 4IN LONG BOX SPANNER
BAHCO 28M-23 DOUBLE END SOCKET WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 18MM 865266
BAHCO 315M-46 OFFSET STRIKING WRENCH
BAHCO 111Z-2.7/8 COMBINATION WRENCH
SKF SNL HOOK SPANNER 125MM HN19/SNL
FACOM 45.65 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 65MM