Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TA 1 5/16IN AF HEX X 3/8 AF HEX X 4IN LONG BOX SPANNER
MELFORM MEL TA 1 5/16IN AF HEX X 3/8 AF HEX X 4IN LONG BOX SPANNER
AF Double Ended Box Spanner
References
melco:
TA1
rubix:
046675
Technical specifications
Opening
1
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TA 1 5/16IN AF HEX X 3/8 AF HEX X 4IN LONG BOX SPANNER
Spanner sizes are the same as the width of the nut or bolt head measured in inches across the hexagon flats.
Technical specifications
Attributes
Opening
1
Length
100
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 44.17X19 44 OPEN END JAW SPANNERS METRIC 17 X 19MM
BAHCO 33H ADJ WITH HOOK 33H 10IN
GEDORE 7R-19 7R COMBINATION RATCHET SPANNER 19MM
BAHCO 4040M-8-9 FLEX HEAD WRENCH
ROEBUCK FLAT RING SLOGGING SPANNER 85MM
BRITOOL EXPERT HINGED HOYES WRENCH 19 - 51MM
FACOM HINGED HOOK WRENCH 35-50MM 125A.50
BAHCO ADJUST3-PROMO ADJUSTABLE SPANNER TRIPLE PACK
FACOM T SKT-WNCH U.JOINT 99C.9
ROEBUCK RING SPANNER A/F 7/16 X 1/2
BAHCO 894M-115 SINGLE OPEN ENDED SPANNER 115MM
BAHCO 894M-41 OPEN END WRENCH
BRITOOL EXPERT GEARWRENCH WRENCH 13MM
ROEBUCK 880483 OFF-SET COMBINATION WRENCH 21MM
BAHCO 8073V ADJUSTABLE WRENCH 1000V 12IN