Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 80MM HEAVY DUTY RING SPANNERS
STAHLWILLE 80MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020080
rubix:
2536118
ean:
4018754023608
Technical specifications
Opening
125
Length
1075
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 80MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
87
x
128
x
395
mm
Logistic Weight
3889
g
Opening
125
Length
1075
mm
Weight
3745
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.30
excl. VAT
/
Each
£
269.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
FACOM COMBINATION WRENCH 41.11
STAHLWILLE 85MM HEAVY DUTY RING SPANNERS
GEDORE 31KR25-50MM WRENCH
BAHCO 111M-16 COMBINATION WRENCH 16MM
STAHLWILLE 02490036 3/8 INCH DRIVE X 5/8 AF CROW-RING
FACOM 12 POINT METRIC COMBINATION WRENCH 13MM - SAFETY LOCK SYSTEM
FACOM 467F FLEXIBLE COMBINATION RATCHET SPANNER METRIC 12MM 467F.12
BAHCO 6M-16-17 OPEN END WRENCH
MELFORM MEL TW 7 1/4 W HEX X 5/16 W HEX X 4IN LONG BOX SPANNER
FACOM ADJ WR 113.12TAVSE
STAHLWILLE 58211018 18MM OPEN END INSERT TOOL 9 X 12
FACOM 64.6X7 64 RATCHETING RING SPANNER 6 X 7MM
FACOM 44.20X22 44 OPEN END JAW SPANNERS METRIC 20 X 22MM
GEDORE 32MMRINGSLOGSPANNER 306 G 32