Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
GEDORE EXTENSION KB1990-10
GEDORE EXTENSION KB1990-10
Extension for Impact Socket
References
gedore:
KB 1990-10
rubix:
80065961
manufacturer :
6650100
ean:
4010886665015
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
Product details
Technical specifications
Product details : GEDORE EXTENSION KB1990-10
Strengths
•With square drive as per DIN 3121 - G 12,5, ISO 1174, Form F, G and H
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.63
excl. VAT
/
Each
£
33.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
FACOM AXS.SPB SQUARE 1/4 EXTENSION
"WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
BAHCO K8960F-3 POWER EXTENSION 3/4 250MM
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
ROEBUCK EXTENSION 1 INCH DRIVE 300MM 12
FACOM EXTENSION BAR 3/8 INCH DRIVE 250MM J.215
GEDORE 3090 10IN EXTENSION
ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR
GEDORE 1/4 EXTENSION55MM 2090-2
BAHCO K8960F-2 POWER EXTENSION 3/4 175MM
GEDORE 305MM 3/8DR EXT 3090-12
KNIPEX 9845125 EXTENSION BARS 1/2 125MM