STAHLWILLE 02200024 3/8 INCH DRIVE X 24MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200024
Rubix:2018522
EAN:4018754003594



Documents
Product details : STAHLWILLE 02200024 3/8 INCH DRIVE X 24MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x40x43 mm |
|---|---|
| Logistic Weight | 60 g |
| Opening | 24 |
| Length | 44.4 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 54.22 excl. VAT
/ Each
£ 65.06 incl. VAT
- Usually arrives within 14 working days
