STAHLWILLE 02200046 3/8 INCH DRIVE X 46MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationReferences
Stahlwille:540 46
Rubix:1390599
Manufacturer :02200046
EAN:4018754141142
Product details : STAHLWILLE 02200046 3/8 INCH DRIVE X 46MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Opening | 46 |
|---|---|
| Length | 72 mm |
| Type | crow foot wrench |
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
- Usually arrives within 14 working days

