STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 20 X 22MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41042022
Rubix:45021684
EAN:4018754021017



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 20 X 22MM
StahlwilleSTABIL® Deep-seated, DIN 838/ISO 10104 (Metric sizes), chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x36x313 mm |
|---|---|
| Logistic Weight | 317 g |
| Opening | 20x22 |
| Length | 300 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.83 excl. VAT
/ Each
£ 26.20 incl. VAT
- Usually arrives within 14 working days
